Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 5ydL, 6inW

  • Mfr # 502FL

  • Zoro # G5672597


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Adhesion Strength
41 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
5 yd
Metric Tape Width
152.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502FL
Zoro #
G5672597
UPC #
888519096932
Country of Origin
United States

Dimensions

Imperial Tape Width
6 in
Imperial Tape Length
5 yd
Metric Tape Width
152.4 mm
Metric Tape Length
4.6 m
Tape Thickness
2 mil
Length
5 yd.
Width
6"
Tape Core Diameter
1.5 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
41 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic Polymer
Series
502FL
Tape Tensile Strength
Not Rated
Performance Temp.
-40 Degrees to 450 Degrees F
Max. Tape Performance Temp.
450 Degrees F
Min. Tape Performance Temp.
-40 Degrees F
Standards
ASTM, ASTM 4626, ISO, REACH, RoHs, TSCA
Liner Material
Polyester Film
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
450 Degrees F
Temperature Range
-40 Degrees to 450 Degrees F
Product Form
Continuous Roll
Liner Included
Liner Included
Tape Adhesive Format
Double-Sided
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Tape Brand
3M(TM)
Brand and Series
3M 502FL
Tape Type
Adhesive Transfer Tape
Reverse-Wound
Standard Wound
Surface Compatibility
ABS, Glass, Metal, Polycarbonate
Adhesion to Steel
41 oz/in
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
ASTM, ISO, REACH, RoHs, TSCA
Repositionable
Permanent
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Electronics, General Maintenance and Repair
Environment
Indoor/Outdoor
Tape Backing Construction
No Backing
Type
Low Outgassing And Ionics

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 502FL, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Electronics, General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.