Zoro Homepage

TransferTape, Transparent, 60ydL, 1/2inW

  • Mfr # 9472LE

  • Zoro # G8988786


product price: $27.69
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
140 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
60 yd
Metric Tape Width
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9472LE
Zoro #
G8988786
UPC #
888519085080
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Imperial Tape Length
60 yd
Metric Tape Width
12.7 mm
Metric Tape Length
55 m
Tape Thickness
5.2 mil
Length
60 yd.
Width
1/2"
Tape Core Diameter
3 in

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
140 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
9472LE
Performance Temp.
300 Degrees F
Min. Tape Performance Temp.
Not Rated
Liner Material
Polycoated Kraft Paper
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
Not Rated
Standards
ASTM, ASTM D3330, UL Listed
Number of Adhesive Sides
1
Brand and Series
3M 9472LE
Tape Adhesive Format
Double-Sided
Environment
Indoor/Outdoor
Reverse-Wound
Standard Wound
Surface Compatibility
Glass, Metal, Polypropylene (PP), Powder Coated Paints, Wood
Tape Resistance Properties
Chemical-Resistant, Humidity-Resistant, Moisture-Resistant
Tape Type
Adhesive Transfer Tape
Common Industry
Assembly and Manufacturing, Automotive, Electronics, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse
Liner Included
Liner Included
Tape Brand
3M(TM)
Temperature Range
-40 Degrees to 300 Degrees F
Maximum Tape Performance Temperature
300 Degrees F
Specifications Met
ASTM, UL Listed
Minimum Tape Performance Temperature
-40 Degrees F
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Adhesion to Steel
140 oz/in
Repositionable
Permanent
Features
Labeling
Tape Backing Construction
No Backing
Type
Low Surface Energy Bonding

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9472LE, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 60 yd, Common Industry Assembly and Manufacturing, Automotive, Electronics, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.