Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 60ydL, 1inW

  • Mfr # 9472LE

  • Zoro # G5500634


product price: $40.75
/ea

Key Features

Tape Color
Transparent
Adhesion Strength
140 oz./in.
Tape Adhesive Material
Acrylic
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9472LE
Zoro #
G5500634
UPC #
888519085103
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
Metric Tape Length
55 m
Tape Thickness
5.2 mil
Tape Core Diameter
3 in
Width
1"
Length
60 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
140 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
9472LE
Tape Tensile Strength
Not Rated
Liner Material
Polycoated Kraft Paper
Standards
ASTM, ASTM D3330, UL Listed
Min. Tape Performance Temp.
Not Rated
Performance Temp.
300 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Number of Adhesive Sides
1
Tape Brand
3M(TM)
Specifications Met
ASTM, UL Listed
Brand and Series
3M 9472LE
Repositionable
Permanent
Tape Adhesive Format
Double-Sided
Tape Type
Adhesive Transfer Tape
Environment
Indoor/Outdoor
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Maximum Tape Performance Temperature
300 Degrees F
Liner Included
Liner Included
Adhesion to Steel
140 oz/in
Common Industry
Assembly and Manufacturing, Automotive, Electronics, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse
Minimum Tape Performance Temperature
-40 Degrees F
Surface Compatibility
Glass, Metal, Polypropylene (PP), Powder Coated Paints, Wood
Reverse-Wound
Standard Wound
Product Form
Continuous Roll
Temperature Range
-40 Degrees to 300 Degrees F
Tape Resistance Properties
Chemical-Resistant, Humidity-Resistant, Moisture-Resistant
Features
Labeling
Tape Backing Construction
No Backing
Type
Low Surface Energy Bonding

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9472LE, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Common Industry Assembly and Manufacturing, Automotive, Electronics, General Maintenance and Repair, Healthcare, Metalworking, Safety, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.