Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 60ydL, 1inW

  • Mfr # 9485PC

  • Zoro # G602542967


product price: $67.79
/ea
Sold in multiples of 36 for $2,440.44

Key Features

Tape Color
Transparent
Tape Adhesive Material
Acrylic
Imperial Tape Width
1 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9485PC
Zoro #
G602542967
UPC #
00021200634772
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
Metric Tape Length
55 m
Tape Thickness
5 mil

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Adhesive Material
Acrylic
Series
9485PC
Common Industry
General Maintenance and Repair
Tape Brand
3M(TM)
Repositionable
Permanent
Brand and Series
3M 9485PC
Surface Compatibility
ABS, Acrylic, Composites, Flexible Plastic, Glass, High Density Polypropylene (HDPE), Metal, Plastic, Nylon, Paper, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, PVC
Tape Adhesive Format
Double-Sided
Product Form
Continuous Roll
Temperature Range
-40 Degrees to 450 Degrees F
Minimum Tape Performance Temperature
-40 Degrees F
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Standards
UL Listed
Adhesion to Steel
150 oz/in
Specifications Met
UL
Reverse-Wound
Standard Wound
Tape Resistance Properties
Chemical-Resistant, Humidity-Resistant, Moisture-Resistant, Solvent-Resistant
Liner Material
Polycoated Kraft Paper
Liner Included
Liner Included
Tape Type
Adhesive Transfer Tape
Environment
Indoor
Maximum Tape Performance Temperature
450 Degrees F
Features
Bonding, Casketing, Labeling
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 9485PC, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Common Industry General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 450 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.