Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TransferTape, Transparent, 60ydL, 1inW

  • Mfr # 966

  • Zoro # G202542916


product price: $34.35
/ea
Sold in multiples of 36 for $1,236.60

Key Features

Tape Color
Transparent
Tape Adhesive Material
Acrylic
Imperial Tape Width
1 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966
Zoro #
G202542916
UPC #
00021200117091
Country of Origin
United States

Dimensions

Imperial Tape Width
1 in
Imperial Tape Length
60 yd
Metric Tape Width
25.4 mm
Tape Thickness
2 mil

Details

Item
Transfer Tape
Tape Color
Transparent
Tape Adhesive Material
Acrylic
Series
966
Product Form
Continuous Roll
Sub-Brand
Scotch
Adhesion to Steel
78 oz/in
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Liner Material
Kraft Paper
Brand and Series
3M Scotch 966
Common Industry
Assembly and Manufacturing, General Maintenance and Repair
Surface Compatibility
ABS, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polyester, PVC
Tape Type
Adhesive Transfer Tape
Minimum Tape Performance Temperature
-40 Degrees F
Standards
MIL, MIL P-19834B, UL Listed
Environment
Indoor/Outdoor
Temperature Range
-40 Degrees to 400 Degrees F
Tape Resistance Properties
Chemical-Resistant
Specifications Met
MIL, UL
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Format
Double-Sided
Repositionable
Permanent
Reverse-Wound
Standard Wound
Liner Included
Liner Included
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series 966, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Common Industry Assembly and Manufacturing, General Maintenance and Repair, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.