Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transparent Tape, 0.75in W x 28yd L, 12PK

  • Mfr # 5910K12

  • Zoro # G922771016


product price: $20.79
/pk 12, $1.73/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910K12
Zoro #
G922771016
UPC #
051141356952
Country of Origin
United States

Description

An economy-grade transparent tape with a glossy finish for basic office uses. Ideal for permanent mending, holding, splicing and light-duty packaging. Dispenses easily from handheld and tabletop dispensers. Polypropylene backing material offers transparency, conformability and flexibility. Sticks to a wide variety of surfaces. Ideal for permanent mending, holding, splicing and light-duty packaging. Excellent transparency. Dispenses easily from handheld and tabletop dispensers. Good handling, easy-tear, high clarity and long aging. Polypropylene backing material offers transparency, conformability and flexibility. An economy-grade transparent tape with a glossy finish for basic office uses. Ideal for permanent mending, holding, splicing and light-duty packaging. Dispenses easily from handheld and tabletop dispensers. Polypropylene backing material offers transparency, conformability and flexibility. Sticks to a wide variety of surfaces. Ideal for permanent mending, holding, splicing and light-duty packaging. Excellent transparency. Dispenses easily from handheld and tabletop dispensers. Good handling, easy-tear, high clarity and long aging. Polypropylene backing material offers transparency, conformability and flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.