Transparent Tape, 1/2 x 2592 in., PK2
Mfr # 600-2P12-72
Zoro # G4072069
product price: $10.19
/pk 2, $5.10/eaKey Features
Tape Backing Material
UPVC
Tape Thickness
2.3 mil
Tape Width
0.5 in
Tape Length
72 yds
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-2P12-72
Zoro #
G4072069
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.3 mil
Tape Width
0.5 in
Tape Length
72 yds
Tape Core Diameter
3 in
Imperial Tape Length
2,592 in
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Metric Tape Length
65.8 m
Details
Item
Office Tape
Tape Backing Material
UPVC
Tape Color
Transparent
Product Form
Continuous Roll
Tape Finish
Gloss
Photo Safe
Yes
Tape Adhesive Format
Single-Sided
Sub-Brand
Scotch(TM)
Tape Properties
Won't Yellow with Age
Series
600
Included Dispenser
No Dispenser
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Grade
General Purpose
Dispenser Included
No
Description
Office Tape, Single-Sided, 3M(TM), 600, 2,592 in, 1/2 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Photo Safe Yes, Tape Properties Won't Yellow with Age, Package Quantity 2
- Instant adhesion with excellent holding power.
- Ideal for multi-purpose sealing and label protection.
- Pulls off the roll smoothly and cuts easily.
- Crystal clear with a classic glossy-finish.
- Strong, secure, won't yellow with age.
- Photo-safe.
- Makes a great complement to decorate gift-wrapping paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.