Zoro Homepage

Transparent Tape, 3/4 x 2592 in., PK2

  • Mfr # 600-2P34-72

  • Zoro # G4072050


product price: $13.79
/pk 2, $6.90/ea

Key Features

Tape Backing Material
Plastic
Tape Width
0.75"
Tape Length
72 yds
Tape Color
Clear
Tape Core Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-2P34-72
Zoro #
G4072050
UPC #
051135209752
Country of Origin
United States

Dimensions

Tape Width
0.75"
Tape Length
72 yds
Tape Core Diameter
3"
Width
0.75"
Length
72 yds
Size
0.75" x 72 yds

Details

Item
Transparent Tape,3/4 x 2592 in.,PK2
Tape Backing Material
Plastic
Tape Color
Clear
Color
Transparent
Material
Plastic
Weight
0.514 lbs
Finish
Gloss
Grade
General Purpose
Dispenser Included
No

Description

Transparent Tape,3/4 x 2592 in.,PK2, Package Quantity 2


  • Instant adhesion with excellent holding power.
  • Ideal for multi-purpose sealing and label protection.
  • Pulls off the roll smoothly and cuts easily.
  • Crystal clear with a classic glossy-finish.
  • Strong, secure, won't yellow with age.
  • Photo-safe.
  • Makes a great complement to decorate gift-wrapping paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.