Zoro Homepage

Transparent Tape, Clear, PK6

  • Mfr # 600K6

  • Zoro # G4071999


product price: $19.79
/pk 6, $3.30/ea

Key Features

Tape Backing Material
UPVC
Tape Thickness
2.3 mil
Tape Width
0.75 in
Tape Length
83.33 ft
Tape Color
Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600K6
Zoro #
G4071999
UPC #
021200527876
Country of Origin
United States

Dimensions

Tape Thickness
2.3 mil
Tape Width
0.75 in
Tape Length
83.33 ft
Tape Core Diameter
1 in
Imperial Tape Width
3/4 in
Metric Tape Length
25.4 m
Imperial Tape Length
83 ft
Metric Tape Width
19 mm

Details

Item
Office Tape
Tape Backing Material
UPVC
Tape Color
Transparent
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Tape Finish
Gloss
Series
600
Photo Safe
Yes
Included Dispenser
No Dispenser
National Stock No.
7510015806225
Tape Properties
Won't Yellow with Age
Tape Brand
3M(TM)
Sub-Brand
Scotch(TM)
Grade
General Purpose
Dispenser Included
No

Description

Office Tape, Single-Sided, 3M(TM), 600, 83 ft, 3/4 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Photo Safe Yes, Tape Properties Won't Yellow with Age, Package Quantity 6


  • Instant adhesion with excellent holding power.
  • Ideal for multi-purpose sealing and label protection.
  • Pulls off the roll smoothly and cuts easily.
  • Crystal clear with a classic glossy-finish.
  • Strong, secure, won't yellow with age.
  • Photo-safe.
  • Makes a great complement to decorate gift-wrapping paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.