Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap Masking Material, 14 in. x 50 ft.

  • Mfr # DIRT TRAP 36852

  • Zoro # G5761856


product price: $145.79
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Material
Non-Woven Fabric
Color
White
Thickness
11 mil
For Use With
Mfr. No. 36861
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIRT TRAP 36852
Zoro #
G5761856
UPC #
888519067116
Country of Origin
United States

Dimensions

Length
50 ft
Width
14 in
Thickness
11 mil

Details

Item
Paint Booth Dirt Trap Masking Material
Material
Non-Woven Fabric
Color
White
For Use With
Mfr. No. 36861
Application
Surface Protection
Slip-Resistant
No
Leak-Resistant
No
Backing Construction
Film
Compatible Surface Type
Floors, Walls
Product Type
Surface Protection Tape
Product Form
Roll
Compatible with Manufacturer Part Number
36861
Adhesive Backing
Adhesive Backed
Coverage Area
58 sq ft
Recyclable
No
Fire-Resistant
No

Description

Paint Booth Dirt Trap Masking Material, Thickness 11 mil, Length 50 ft, Width 14 in, Material Non-Woven Fabric, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Compatible with Grainger Part Number 12T028, Compatible with Manufacturer Part Number 36861, Coverage Area 58 sq ft, Product Form Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.