Zoro Homepage

Trap Masking Material, 2 in. x 50 ft.

  • Mfr # DIRT TRAP 36852

  • Zoro # G9531216


product price: $20.99
/ea

Key Features

Length
50 ft
Material
Non-Woven Fabric
Color
White
Thickness
11 mil
For Use With
Mfr. No. 36861
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIRT TRAP 36852
Zoro #
G9531216
UPC #
888519012116
Country of Origin
United States

Dimensions

Length
50 ft
Width
2 in
Thickness
11 mil

Details

Item
Paint Booth Dirt Trap Masking Material
Material
Non-Woven Fabric
Color
White
For Use With
Mfr. No. 36861
Backing Construction
Film
Fire-Resistant
No
Product Form
Roll
Compatible Surface Type
Floors, Walls
Slip-Resistant
No
Application
Surface Protection
Product Type
Surface Protection Tape
Compatible with Manufacturer Part Number
36861
Adhesive Backing
Adhesive Backed
Coverage Area
8 sq ft
Leak-Resistant
No
Recyclable
No

Description

Paint Booth Dirt Trap Masking Material, Thickness 11 mil, Length 50 ft, Width 2 in, Material Non-Woven Fabric, Color White, Fire-Resistant No, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Type Floors, Walls, Compatible with Grainger Part Number 12T028, Compatible with Manufacturer Part Number 36861, Coverage Area 8 sq ft, Product Form Roll, Product Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.