Zoro Homepage

TriFlange Ear Plugs, 26 dB NRR, MultiFlange

  • Mfr # 90586-00000

  • Zoro # G207684949


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Noise Reduction Rating
25 dB
Reusability
Yes
Cord Options
Corded
Earplug Shape
tripleflange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90586-00000
Zoro #
G207684949
UPC #
78371905866
Country of Origin
United States

Details

Noise Reduction Rating
25 dB
Reusability
Yes
Cord Options
Corded
Earplug Shape
tripleflange

Description

3M TriFlange Cloth corded reusable earplugs features a proven, tripleflange design and pliable, premolded material to provide clean and comfortable hearing protection Fits flexibly in most earcanals These durable, reusable cloth corded earplugs are easy to use again and again, reducing waste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.