Trizact Cloth Belt 237AA, 3-1/2inx15-1/2in A6 Xwt Flflx, 50/pk

  • Mfr # 7000028177

  • Zoro # G5145749


product price:  $572.99
/pk 50, $11.46/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Grade
A6
Length
15.5 in
Backing Material
Cloth
For Use On
Aluminum, Carbon Steel, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028177
Zoro #
G5145749
UPC #
00051125503594
Country of Origin
United States

Dimensions

Width
3.5 in
Length
15.5 in

Details

Item
Sanding Belt
Grade
A6
Backing Material
Cloth
For Use On
Aluminum, Carbon Steel, High Nickel Alloy, Soft Metals, Stainless Steel, Titanium/Zirconium
Application
Finishing, Grinding, Polishing, Sanding
Wet or Dry
Dry
Color
Gray
Abrasive Material
Aluminum Oxide
Product Form
Belt
Bond Type
Resin
Splice Type
Film-lok
Equipment - Machines
Inline Sanders
Backing Weight
X Weight

Description

Trzt Clth Blt 237AA,3-1/2inx15-1/2i,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.