Trizact Finesse-it Flm Dsc Rl 466LA, 1-3/8inxNH A3 Sclpd, 4/pk

  • Mfr # 7100067988

  • Zoro # G5145898


product price:  $1,142.99
/pk 4, $285.75/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Film
Series
466LA
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100067988
Zoro #
G5145898
UPC #
00051141205144
Country of Origin
United States

Dimensions

Disc Diameter
1-3/8"

Details

Item
Disc Roll
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Backing Material
Film
Series
466LA
Abrasive Type
Coated
Abrasive Grit
A3 Micron
Color
Light Green
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Tz Finesse-it Flm Dsc Rl 466LA,1-3/,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.