Zoro Homepage

Trizact Finesse-it Flm Dsc Rl 468LA, 1-3/, PK4

  • Mfr # 468LA

  • Zoro # G6158518


product price: $1,503.99
/pk 4, $376.00/ea
Free Shipping & Returns

Key Features

Disc Dia.
1-1/4"
Abrasive Material
Silicon Carbide
Grade
A6
Backing Material
Film
Backing Weight
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468LA
Zoro #
G6158518
UPC #
00051125872980
Country of Origin
Singapore

Dimensions

Disc Dia.
1-1/4"

Details

Item
Film Disc Roll
Abrasive Material
Silicon Carbide
Grade
A6
Backing Material
Film
Backing Weight
3 mil

Description

Trizact Finesse-it Flm Dsc Rl,468LA,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.