Zoro Homepage

Trizact Hookit Foam Disc, 30662, 6", P, PK4

  • Mfr # 30662

  • Zoro # G7656131


product price: $641.99
/pk 4, $160.50/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Color
Blue
Series
Trizact(TM)
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30662
Zoro #
G7656131
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Foam Disc
Abrasive Material
Silicon Carbide
Color
Blue
Series
Trizact(TM)
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Number of Vacuum Holes
Non-Vacuum

Description

Foam Disc, Abrasive Material Silicon Carbide, Overall Diameter 6 in, Series Trizact(TM), Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.