Zoro Homepage

TroubleShooter Baseboard Stripper, 21 oz Aerosol Spray, PK12

  • Mfr # 14001

  • Zoro # G301962813


product price: $301.99
/pk 12, $25.17/ea
Free Shipping & Returns

Key Features

Form
Liquid
Application
Baseboard Stripper
For Use On
Stairwells; Ceramics; Quarry Tile;? Baseboards, Floor Edges & Corners;? Showers;? Fiberglass;? Terrazzo; Marble; Vinyl & Vinyl Composition Floors
Container Type
Aerosol Spray
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14001
Zoro #
G301962813
UPC #
-
Country of Origin
United States

Dimensions

Size
21 oz

Details

Item
Baseboard Stripper
Form
Liquid
Application
Baseboard Stripper
For Use On
Stairwells; Ceramics; Quarry Tile;? Baseboards, Floor Edges & Corners;? Showers;? Fiberglass;? Terrazzo; Marble; Vinyl & Vinyl Composition Floors
Container Type
Aerosol Spray
Fragrance
Unscented
Includes
Includes 12 bottles per case
Package Type
Aerosol Spray
Cleaner Form
Liquid
Removes
Floor Finish/Sealant
Surface
Stairwells; Ceramics; Quarry Tile;? Baseboards, Floor Edges & Corners;? Showers;? Fiberglass;? Terrazzo; Marble; Vinyl & Vinyl Composition Floors
Sub-Category
Baseboard Cleaner
Effective to Remove
Floor Finish/Sealant
Weight
21.17 lbs

Description

A heavy-duty aerosol cleaner that removes soil, grease and finish buildup with upside-down spray feature for hard-to-reach places. Use on baseboards, floor edges, corners, stairways and ceramic tile. Contains no ozone-depleting chemicals.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.