Zoro Homepage

Tub Box Assembly, For 3PCID, 3MCID

  • Mfr # 3TB

  • Zoro # G0826436


product price: $29.25
/ea
Sold in multiples of 6 for $175.50

Key Features

Color
Red
Fire Rating
3 hr
Standards
ASTM, UL Listed
Usage Location
Closed Pipe Systems, Drain, Waste, and Vent Systems, Floor Penetrations
For Use With
Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TB
Zoro #
G0826436
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
For Pipe Size
1.5 to 2 in
Maximum Concrete Thickness
8 in
Minimum Height
8 in
Overall Height
4.5 in
Minimum Concrete Thickness
4.5 in
Height Adjustability
Adjustable Height
Body Diameter
3 in

Details

Item
Tub Box Assembly
Color
Red
Fire Rating
3 hr
Standards
ASTM, UL Listed
Usage Location
Closed Pipe Systems, Drain, Waste, and Vent Systems, Floor Penetrations
For Use With
Metallic or non-metallic 3M(TM) Fire Barrier Cast-In Device
Features
Annular Space Allows for Pipe Installation
For Use On
Metallic Pipe, Non-Metallic Pipe
Market
Commercial, Industrial, Residential
Device Type
Cast-In Device
Body Material
Polyethylene
Firestop Type
Pipe Collars For Passing Through Walls
Material
Polyethylene

Description

Firestop Pipe Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 1.5 to 2 in, For Use On Metallic Pipe, Non-Metallic Pipe, Includes Mounting Hardware Not Applicable, Maximum Concrete Thickness 8 in, Minimum Concrete Thickness 4.5 in, Overall Height 4.5 in, Usage Location Closed Pipe Systems, Drain, Waste, and Vent Systems, Floor Penetrations, Body Diameter 3 in, Body Material Polyethylene, Color Red, Features Annular Space Allows for Pipe Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.