Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield

  • Mfr # 10078371827011

  • Zoro # G707469541


product price: $15.99
/ea

Key Features

Color
Clear
Material
Polycarbonate
For Use With
Tuffmaster series
Visor Thickness
.08in
Dielectric Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10078371827011
Zoro #
G707469541
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
.08in

Details

Item
Visors & Faceshields
Color
Clear
Material
Polycarbonate
For Use With
Tuffmaster series
Dielectric Protection
Yes

Description

The TuffMaster faceshield window is ideal for heavy duty impact, protecting against the risks of splash, spray or flying particles This useful polycarbonate faceshield model has good heat resistance and features a mount inside the crown and is molded for high quality optics These heat resistant face masks are available in clear or dark green shaded windows and are 080 thick HEADGEAR NOT INCLUDED Headgear H8A


  • •Heavy duty impact protection
  • •Good heat resistance
  • •Windows mount inside crown for added support
  • •9" X 14.5" X 0.080"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.