Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 10 AWG Max, Green, Polypropylene Insulation, 600 V, 500 PK

  • Mfr # SG-G BAG

  • Zoro # G4058832


product price: $161.99
/pk 500, $0.32/ea
Free Shipping & Returns

Key Features

Type
Twist-On
Color
Green
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Wire Combination
(3) 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-G BAG
Zoro #
G4058832
UPC #
10076308926066
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Strip Length
5/8 in

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Green
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Wire Combination
(3) 14 AWG
Maximum Wire Combination
(3) 10 AWG
Maximum Operating Temperature
221 Degrees F
Material
Steel
Standards
UL Listed
Special Features
Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power
For Conductor Material
Copper
Termination Style
Twist-On

Description

Twist-On Wire Connectors, Color Green, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 14 AWG, Maximum Wire Combination (3) 10 AWG, Contact Material Steel, Standards UL Listed, Wire Connector Style Wing, Compatible with Product Type Solid or Stranded Wire, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.