Shop 3M
See all product information
Create Account
Twist-On Wire Connector, 14 AWG Max, Orange, Vinyl Insulation, 600 V, 1000 PK
Mfr # H-31-BIN
Zoro # G7601772
product price:Â
$
176.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Type
Twist-On
Color
Orange
Minimum Wire Size
18 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-31-BIN
- Zoro #
- G7601772
- UPC #
- 00054007431190
- Country of Origin
- China
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Orange
- Insulation Material
- Vinyl
- Maximum Voltage
- 600 V
- Minimum Wire Combination
- (5) 22 AWG
- Maximum Wire Combination
- (2) 14 AWG with (1) to (3) 22 to 20 AWG
- Maximum Operating Temperature
- 221 Degrees F
- RoHS Compliant
- Yes
- Series
- H Series
- Standards
- CSA Certified, UL Listed
- Application
- General Purpose
- For Conductor Material
- Copper
- Special Features
- Wire Connectors Make it Quick and Easy to Match the Right Connector to the Size of the Wire, Work Equally Well With Either Solid or Stranded Copper Wire
- Maximum Conductors
- 5
- Material
- Steel
- Termination Style
- Twist-On
- Wire Connector Style
- Wing
- Connector Type
- Color-coded
- Contact Material
- Steel
Description
Twist On Wire Connector, Color Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (5) 22 AWG, Maximum Wire Combination (2) 14 AWG with (1) to (3) 22 to 20 AWG, Contact Material Steel, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Vinyl, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.86 in, Overall Width 0.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.