Shop 3M

Twist-On Wire Connector, 12 AWG Max, Yellow, Vinyl Insulation, 600 V, 1000 PK

  • Mfr # H-33-POUCH

  • Zoro # G5623992


product price: 
$
20.59
/pk 100, $0.21/ea

Key Features

Type
Twist-On
Color
Yellow
Minimum Wire Size
18 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-33-POUCH
Zoro #
G5623992
UPC #
10054007431364
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
18 AWG
Width
0.55 in
Height
0.95 in
Overall Width
0.55 in
Overall Height
0.95 in
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
Vinyl
Maximum Voltage
600 V
Minimum Wire Combination
(4) 22 AWG
Maximum Wire Combination
(2) 14 AWG with (1) to (2) 18 AWG
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Application
General Purpose
Standards
CSA Certified, UL Listed
Series
H Series
Maximum Conductors
7
Special Features
Wire Connectors Make it Quick and Easy to Match the Right Connector to the Size of the Wire, Work Equally Well With Either Solid or Stranded Copper Wire
For Conductor Material
Copper
Flame Retardant
No
Material
Steel
Termination Style
Twist-On
Wire Connector Style
Wing
Connector Type
Color-coded
Contact Material
Steel

Description

Twist-On Wire Connectors, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 22 AWG, Maximum Wire Combination (2) 14 AWG with (2) 18 AWG, Contact Material Steel, Maximum Conductors 7, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Vinyl, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.95 in, Overall Width 0.55 in, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.