Shop 3M

Twist-On Wire Connector, 12 AWG Max, Tan, Yellow, Polypropylene, Thermoplastic Elastomer Insulation

  • Mfr # T/Y+BOX

  • Zoro # G0380396


product price: 
$
23.89
/pk of 100, $0.24/ea

Key Features

Type
Twist-On
Color
Tan, Yellow
Minimum Wire Size
22 AWG
Insulation Material
Polypropylene, Thermoplastic Elastomer
Maximum Voltage
600 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T/Y+BOX
Zoro #
G0380396
UPC #
10051128552183
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
22 AWG
Height
0.76 in
Width
0.49 in
Overall Width
0.49 in
Strip Length
5/8 in
For Minimum Wire Size - Solid
22 AWG
Overall Height
1.03 in
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan, Yellow
Insulation Material
Polypropylene, Thermoplastic Elastomer
Maximum Voltage
600 V
Minimum Wire Combination
(2) 22 AWG
Maximum Wire Combination
(3) 12 AWG
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Series
Performance Plus
Standards
CSA Certified, UL Listed
Application
Wide Range
For Conductor Material
Copper
Maximum Conductors
6
Material
Steel
Termination Style
Twist-On
Wire Connector Style
Wing
Contact Material
Steel

Description

Twist On Wire Connector, Color Tan/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 2 AWG, Maximum Wire Combination (1) 3 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 22 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.