Shop 3M

Two Hole Lug Connector, 300 kcmil, PK10

  • Mfr # 31153
  • Zoro # G5484315

product price: 
$
254.99
/pk of 10, $25.50/ea
Free Shipping & Returns

Key Features

For Wire Size
300 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31153
Zoro #
G5484315
UPC #
00054007126423
Country of Origin
Chile
Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
17
Color Code
White
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Peep Hole
No
Plate Material
Tin
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Long Barrel
Hole Center to End
0.63 in
Hole Center to Center
1.75 in
Termination Style
Crimp
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Barrel Style
Seamless
RoHS Compliant
Yes
Seam Style
Seamless
For Wire Type
Stranded
Contact Finish
Tin
Maximum Voltage
35 kV
Connector Description
Two hole
Number of Stud Holes
2
Lug Type
Compression Lugs
Center of Hole to End of Pad
0.63 in
Product Series
31000
For Use With
Copper Conductor Only
Maximum Operating Voltage
35 kV
Number of Holes
2
Shell Material
Copper
Traction Material
Copper

Dimensions

For Wire Size
300 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.22 in
Width
1.22 in
Barrel Length
Long
Cable Size
300 kcmil
Length
5-3/4"
Length (Straight Wireway)
5.75 in
Tongue Length
3 in
Barrel Outside Diameter
0.81 in
Barrel Inside Diameter
0.65 in
Overall Width
1.22 in
Overall Length
5.75 in
For Stranded Copper Wire Size - Maximum
300 kcmil
Wire Rope Length
5.75 in

Description

Compression Lugs, Barrel Size Long, Color Code White, Die Code 17, Tongue Angle Straight, Tongue Width 1.22 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.65 in, Barrel Outside Diameter 0.81 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.