Zoro Homepage

Type 1, 3 in Dia, 0.0625 in Thick, Aluminum Oxide

  • Mfr # 1988

  • Zoro # G015783292


product price: $144.99
/pk 50, $2.90/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.0625 in
Primary Material Application
Aluminum
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1988
Zoro #
G015783292
UPC #
-
Country of Origin
Poland

Dimensions

Overall Diameter
3 in
Overall Thickness
0.0625 in
Rounded Diameter (Metric)
76.2 mm
Center Hole Dia.
3/8 in
Connector Size
3/8 in

Details

Wheel Type
Type 1
Primary Material Application
Aluminum
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
100-m/s
Performance Level
Good
Sanding Type
Dry
Packaged Form
Boxed
Attachment Type
Hub & Retainer Nut
Pack Size
50 Wheel Per Carton
Application
Cutting, Grinding, Sectioning
Sanding Surface
Metal
Bond Type
Resin
Color
Black
Sanding Method
Machine
Specification
ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS

Description

3M General Purpose Cut-off Wheel is a durable, fast-cutting wheel useful for cutting autobody sheet metal, frame rails, exhaust pipes, clamps, and rusted bolts. Aluminum oxide grains are bonded together into a rigid wheel that cuts fast and can be used again and again. Designed for use on utility type cut-off tools. DO NOT USE TOOLS WITHOUT GUARDS.


  • Rigid, reinforced resin-bonded wheel provides excellent durability
  • Versatile wheel is suitable for cutting a wide variety of materials
  • Tough aluminum oxide grains cut fast to enhance productivity
  • Easy attachment to the appropriate cut-off tool with hub and retainer nut providing a simple and quick replacement of worn discs
  • MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL
  • MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.