Zoro Homepage

Type 1, 3 in Dia, 0.22 in Thick, Ceramic Aluminum Oxide

  • Mfr # 7100229883

  • Zoro # G312338478


product price: $75.45
/pk 5, $15.09/ea
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.22 in
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
20,375 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100229883
Zoro #
G312338478
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Thickness
0.22 in
Connector Size
3/8 in

Details

Wheel Type
Type 1
Abrasive Material
Ceramic Aluminum Oxide
Maximum Operating Speed
20,375 RPM
Primary Material Application
Aluminum, carbon steel, and titanium

Description

3MTM Green CorpsTM Reinforced Weld Grinding Wheel features extra-durable reinforcement for added strength and longer life during weld grinding operations. A tough fiberglass cloth screen scrim adds reinforced performance and longer wheel life, and supports aluminum oxide mineral abrasive. These 3 resin-bonded wheels are great for cutting spot welds and grinding hard-to-reach areas. DURABLE: 3MTM Green CorpsTM Reinforced Weld Grinding Wheel features reinforcement for added strength during weld grinding operationsVERSATILE: Performs well on a variety of surfaces, including aluminum, carbon steel, and titaniumLONG LASTING: Fiberglass scrim reinforcement is designed to deliver increased strength and lifeMADE TO FIT: Works with right-angle and straight-shaft grinding tools like the 3-inch 3MTM Cut-Off Wheel Tool

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.