Zoro Homepage

Type 27, 4 in Dia, 0.06 in Thick, Precision Shaped Ceramic, 36 Grit

  • Mfr # 11150

  • Zoro # G415271641


product price: $215.99
/pk 25, $8.64/ea
Sold in multiples of 2 for $431.98
Free Shipping & Returns

Key Features

Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
0.06 in
Grit
36
Abrasive Material
Precision Shaped Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11150
Zoro #
G415271641
UPC #
00068060111500
Country of Origin
Austria

Dimensions

Overall Diameter
4 in
Overall Thickness
0.06 in

Details

Wheel Type
Type 27
Grit
36
Abrasive Material
Precision Shaped Ceramic
Specification
ANSI

Description

Cutoff Wheel 4" x .060" x 3/8",Package Quanitty 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.