Shop 3M

UHMW Film Tape

  • Mfr # 5421

  • Zoro # G923354676


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive Material
Rubber
Imperial Tape Length
36 yd
Surface Compatibility
Metal, Plastic
Tape Tensile Strength
46 lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5421
Zoro #
G923354676
UPC #
0021200302640
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Roll Width
1 1/2 in
Thickness
6.7 mil

Details

Standards
ASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive Material
Rubber
Surface Compatibility
Metal, Plastic
Tape Tensile Strength
46 lb/in
Tape Elongation
4.4 %
Tape Type
Slick Surface Tape
Tape Adhesive Format
Single-Sided
Tape Backing Material
Polyethylene Film
Adhesion to Steel
34 oz/in
Item
UHMW Film Tape
Minimum Tape Performance Temperature
-30 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Maximum Tape Performance Temperature
225 Degrees F
Color
Transparent
Series
5421
UV Resistance
Not UV-Resistant
Flame Retardant
Not Flame-Retardant
Common Industry
Aerospace, Automotive, General Maintenance and Repair, Home/Office
Environment
Outdoor
Product Form
Continuous Roll
Features
Building
Bond Type
Removable

Description

UHMW Film Tape, Imperial Tape Length 36 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 5421, Tape Type Slick Surface Tape, Environment Outdoor, Adhesion to Steel 34 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Tensile Strength 46 lb/in, Tape Elongation 4.4 Percent, Surface Compatibility Metal, Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.