Shop 3M
See all product information
Create Account
UHMW Film Tape
- Mfr # 5421
- Zoro # G923354904
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Transparent
Flame Retardant
Not Flame-Retardant
Surface Compatibility
Metal, Plastic
Tape Elongation
4.4 %
Imperial Tape Length
18 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5421
- Zoro #
- G923354904
- UPC #
- 0021200080081
- Country of Origin
- United States
- Color
- Transparent
- Flame Retardant
- Not Flame-Retardant
- Surface Compatibility
- Metal, Plastic
- Tape Elongation
- 4.4 %
- Adhesion to Steel
- 34 oz/in
- Series
- 5421
- Tape Adhesive Material
- Rubber
- Features
- Building
- Tape Type
- Slick Surface Tape
- Product Form
- Continuous Roll
- Maximum Tape Performance Temperature
- 225 Degrees F
- Minimum Tape Performance Temperature
- -30 Degrees F
- Item
- UHMW Film Tape
- UV Resistance
- Not UV-Resistant
- Tape Tensile Strength
- 30 lb/in
- Tape Adhesive Format
- Single-Sided
- Standards
- ASTM D3330, ASTM D3652, ASTM D3759
- Bond Type
- Removable
- Tape Resistance Properties
- Abrasion-Resistant, Chemical-Resistant
- Tape Backing Material
- Polyethylene Film
- Environment
- Outdoor
- Wire Color
- Transparent
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Length
- 18 yd
- Roll Width
- 1 in
- Thickness
- 6.7 mil
- Fits Chest Size
- Building
Description
UHMW Film Tape, Imperial Tape Length 18 yd, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Series 5421, Tape Type Slick Surface Tape, Environment Outdoor, Adhesion to Steel 34 oz/in, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Tensile Strength 30 lb/in, Tape Elongation 4.4 Percent, Surface Compatibility Metal, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.