Zoro Homepage
This item is Discontinued.
3M Film Tape, Transparent, 36 yd L, 6 in W 6-36-5425

Film Tape, Transparent, 36 yd L, 6 in W (Discontinued)

  • Mfr # 6-36-5425
  • Zoro # G5691987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-36-5425
Zoro #
G5691987
UPC #
888519019740
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
36 yd
Tape Thickness
5 mil
Thickness
5 mil
Width
6"
Film Thickness
0.08 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Metric Tape Width
152.4 mm
Imperial Tape Width
6 in
Roll Width
6 in

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5425
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
45 lb/in
Tape Adhesive Strength
30 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Application
Abrasion Protection For Rubber Fuel Cells; Spiral Wrap Wire Harness to Resist Hydraulic Fluids; Excellent For Wear Surfaces Where Transparency is Needed
Tape Elongation
100%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Features
Protection
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-30 Degrees F
Maximum Tape Performance Temperature
225 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Resistance Properties
Abrasion-Resistant, Oil-Resistant, Solvent-Resistant
Tape Brand
3M(TM)
Brand and Series
3M 5425
Environment
Indoor/Outdoor
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Temperature Range
-30 Degrees to 225 Degrees F
Product Form
Continuous Roll
Adhesion to Steel
30 oz/in
Specifications Met
ASTM
Common Industry
Aerospace, Automotive, Aviation, General Maintenance and Repair
Tape Type
Surface Protection Tape
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5425, Imperial Tape Length 36 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 36 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5425, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.