Zoro Homepage

UHMWFlmTpe5423Trns, 1-1/2nx18yd1, PK6

  • Mfr # 5423

  • Zoro # G3969441


product price: $1,002.99
/pk 6, $167.17/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Width
1-1/2"
Tape Length
18 yd.
Tape Shape
Continuous Roll
Tape Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5423
Zoro #
G3969441
UPC #
00021200144561
Country of Origin
United States

Dimensions

Tape Width
1-1/2"
Tape Length
18 yd.
Tape Thickness
12 mil

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 degrees F
Tape Tensile Strength
963 N/100mm
Tape Adhesive Strength
28 N/100mm
Tape Color
Transparent
Tape Application
Flat Conveyor Guide Rails and Chutes; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Protecting Aluminum Sheets on Stretch Forming Presses
Tape Adhesive
Rubber
Material
Polyethylene

Description

UHMWFlmTpe5423Trns,1-1/2nx18yd1,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.