
Ultra Durable 5 inch Power Sanding Discs, Universal Hole, 60 grit, 12PK
Mfr # DISC5IN10PK60
Zoro # G515783167
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Disc Attachment Type
Hook & Loop
Color
Purple
Disc Diameter
5 in
Item Type
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISC5IN10PK60
Zoro #
G515783167
UPC #
-
Country of Origin
Canada
Dimensions
Disc Diameter
5 in
Details
Grit
60
Abrasive Material
Ceramic Aluminum Oxide
Disc Attachment Type
Hook & Loop
Color
Purple
Item Type
Disc
Description
Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 5 inch Power Sanding Discs are ideal for all stages of sanding.
- Cuts Fast, Lasts Long With Ceramic Minerals Technology
- Consistent Stock Cut Under Moderate To High Pressure
- Helps Reduce Airborne Dust From Patented Universal Hole Pattern Design
- Clog Resistant
- Ideal for: Heavy Coating/Stock Removal
- Ideal for: Heavy Coating/Stock Removal
- For Use With Both 5-Hole And 8-Hole 5 Inch Random Orbital Sanders
- Great For Construction, Painting, Woodworking, Carpentry, And Home Improvement Projects
- For Use On Wood, Plastic And Metal
- 60-Grit/Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.