Zoro Homepage

Ultra Durable Detail Sanding Sheets, 80 grit, 5/pk, 20PK

  • Mfr # MOUSE5PK80

  • Zoro # G115783338


product price: $76.35
/pk 20, $3.82/ea
Free Shipping & Returns

Key Features

Width
3.9 in
Length
5.6 in
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOUSE5PK80
Zoro #
G115783338
UPC #
-
Country of Origin
Canada

Dimensions

Width
3.9 in
Length
5.6 in

Details

Grit
80
Color
Purple

Description

Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 1/4 Sheets are ideal for all stages of sanding. The premium 3M Precision-Shaped Grain technology delivers a 1/4 sheet that cuts fast and lasts long. Use with a palm sander.


  • CUTS FAST, lasts long
  • IDEAL FOR detail sanding, corners and hard-toreach areas
  • FOR USE ON wood, plastic and metal
  • Size: 3-7/8" x 5-1/2"
  • Package Contents: 5-Sheets/Pack
  • Package Contents: 5-Sheets/Pack
  • Grit: Medium / 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.