Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Durable Power Sanding 1/4 Sheet, 180 grit, 5 pk, 20PK

  • Mfr # 1/4SHT5PK180

  • Zoro # G815782990


product price: $46.55
/pk 20, $2.33/ea

Key Features

Length
5-1/2 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4SHT5PK180
Zoro #
G815782990
UPC #
-
Country of Origin
Canada

Dimensions

Length
5-1/2 in
Width
4-1/2 in

Details

Grit
180

Description

Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 1/4 Sheets are ideal for all stages of sanding. The premium 3M Precision-Shaped Grain technology delivers a 1/4 sheet that cuts fast and lasts long. Use with a palm sander.


  • CUTS FAST, lasts long
  • IDEAL FOR coating removal, leveling and finishing
  • FOR USE ON wood, plastic and metal
  • Size: 4.5" x 5.5
  • Package Contents: 5-Sheets/Pack
  • Package Contents: 5-Sheets/Pack
  • Grit: Fine / 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.