Zoro Homepage

Ultra High-Speed Floor Burnishing Pads 3400, 20 Diameter, Tan, PK5

  • Mfr # 3400

  • Zoro # G401955869


product price: $53.85
/pk 5, $10.77/ea

Key Features

Floor Application
Burnishing
For Use With
Ultra-High-Speed Burnishers (1,500+ RPM)
Application
Burnishing
Used On
Floors
Weight
4.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400
Zoro #
G401955869
UPC #
48011056050
Country of Origin
United States

Dimensions

Diameter
20"

Details

Floor Application
Burnishing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Ultra-High-Speed Burnishers (1,500+ RPM)
Application
Burnishing
Used On
Floors
Color
Tan
Weight
4.2 lbs
Face Weight
4.2 lbs

Description

3M Tan Burnish Pad 3400 produces a good gloss while removing black marks and scuffs, and is ideal for harder finishes. The pad is made of polyester fibers in an open-textured non-woven construction which resists loading and clogging. The washable, reusable pad is conformable, offering high pad-to-floor contact. Fine polishing particles are distributed throughout the pad to deliver high-quality performance over the life of the pad. For use with cord-electric, battery-electric, or propane-powered ultra-high speed floor machines operating at 1500 rpm or greater. The pad is reversible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.