Zoro Homepage

Ultrafine Machine Polish

  • Mfr # 7100153717

  • Zoro # G215555033


product price: $49.15
/ea
Sold in multiples of 6 for $294.90

Key Features

Container Type
Bottle
Product Type
Polish
Fragrance
Solvent
Standards
OSHA 29 CFR 1910.1200
Minimum pH Level
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100153717
Zoro #
G215555033
UPC #
00051131390621
Country of Origin
United States

Dimensions

Container Size
1 pt

Details

Item
Ultrafine Machine Polish
Container Type
Bottle
Product Type
Polish
Fragrance
Solvent
Standards
OSHA 29 CFR 1910.1200
Minimum pH Level
7.5
Series
Perfect-It
Product Form
Liquid
Color
White
VOC Content Weight
316 g/L
Flash Point
200 Degrees F
Maximum pH Level
8.5
Features
Application Method
Polishing Pads
VOC Content Weight Percentage
0.1 %

Description

Ultrafine Machine Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.