Zoro Homepage

Ultrafine Polishing Pad

  • Mfr # 7100145281

  • Zoro # G915555043


product price: $55.75
/ea
Sold in multiples of 6 for $334.50

Key Features

Attachment
Unthreaded Center Hole
Product Type
Pad
Outside Diameter
8 in
Backing Pad Type
Hook-and-Loop
Maximum Speed
2,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100145281
Zoro #
G915555043
UPC #
00051131057081
Country of Origin
United States

Dimensions

Outside Diameter
8 in

Details

Attachment
Unthreaded Center Hole
Product Type
Pad
Item
Ultrafine Polishing Pad
Backing Pad Type
Hook-and-Loop
Maximum Speed
2,000 RPM
Application
Buffing, Finishing, Polishing
Color
Blue
Texture
Waffle
Material
Foam
Features
Inset Design Allows the use of 3M(TM) Hookit(TM) Back Up Pads without Adding Bulk, Provides Soft, Smooth Surface for Applying 3M(TM) Perfect-It(TM) Polishes, Used to Help Eliminate Swirl Marks and Apply High Gloss Finishes, Waffle Face Provides Sufficient Contact Surface While Holding Polish Well
Compatible Surface Material
Aluminum, Paint
Compatible Tool Type
Buffer, Polisher, Rotary Polishers

Description

Ultrafine Polishing Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.