Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Under-Desk Keyboard Drawer, 3-1/2in, Blk KD45

Under-Desk Keyboard Drawer, 3-1/2in, Blk (Discontinued)

  • Mfr # KD45
  • Zoro # G1132476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD45
Zoro #
G1132476
UPC #
00021200530302
Country of Origin
Taiwan, Province of China

Dimensions

Length
25 in
Width
16 1/2 in
Height
3 1/2 in
Track Length
24 in

Details

Item
Under-Desk Keyboard Drawer
Mounting Type
Track
Arm Type
Lift and Locking Mechanism
Color
Black
Includes
Wrist Support
Features
Adjustable
For Use With
All Standard Desktops

Description

Under-Desk Keyboard Drawer, Color Black, For Use With All Standard Desktops, Track Length 24 in, Features Adjustable, Includes Wrist Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.