Zoro Homepage

Unitized Wheel BU Pad, 1D, QC

  • Mfr # 7100329866

  • Zoro # G8654073


product price: $21.45
/ea

Key Features

Diameter
1"
Series
1
Vacuum Hole Design
No Hole
Back Mounting Type
Straight Shaft
Face Mounting Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100329866
Zoro #
G8654073
UPC #
00638060900703
Country of Origin
Multiple

Dimensions

Diameter
1"
Face Mounting Size
1"
Back Mounting Size
1/4 in
Disc Diameter
1 in
Overall Width
4 1/8 in
Overall Length
7 in
Overall Diameter
1 in
Connector Size
1/4 in
Overall Thickness
1/4 in

Details

Item
Quick Change Disc Backup Pad
Series
1
Vacuum Hole Design
No Hole
Back Mounting Type
Straight Shaft
Face Mounting Type
Quick Change
Color
Black
Device Material
Plastic
Backup Pad Shape
Round
Abrasive Mount Type
Quick Change
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
25,000 RPM
Product Type
Disc Backup Pad
Abrasive Mounting Quick Change System
TR
Connector Type
Straight Shaft

Description

Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Plastic, Density Not Applicable, Maximum Operating Speed 25,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 in, Overall Width 4 1/8 in, Overall Diameter 1 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.