Zoro Homepage
This item is Discontinued.
3M Urethane Adhesive, 3532 Series, 6 PK, 1:1 Mix Ratio, 1.5 hr Functional Cure 3532

Urethane Adhesive, 3532 Series, 6 PK, 1:1 Mix Ratio, 1.5 hr Functional Cure (Discontinued)

  • Mfr # 3532
  • Zoro # G5972093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532
Zoro #
G5972093
UPC #
00021200208799
Country of Origin
United States

Dimensions

Size
32.0 oz

Details

Item
Urethane Adhesive
Application
May be applied with spatula, trowel, or flow equipment.
For Use On
Metal, Plastic
Container Type
Can
Functional Cure
1.5 hr
Full Cure
24 hr
Mixing Ratio
1:1
Shear Strength
2,000 psi
Working Time
10 min
Series
3532
Epoxy Color
Brown
Shear Strength (PSI)
2,000
Temp. Range (F)
-65 Degrees to 250 Degrees
Epoxy Container
Can
Structural Adhesive Type
Urethane Adhesive
Work Life
7 min
Epoxy Max. Temp
250 Degrees to 299 Degrees F
Green Environmental Attribute
Does Not Contain Methylene Chloride
Coverage
320 sq ft/gal
Application Method
Flow Equipment, Spatula, Trowel
Resin Type
Urethane
Water Resistance
Water-Resistant
Maximum Performance Temperature
180 Degrees F
Cure Method
Ambient
Resin Color
Off-White
Primary Applications
Semi-Flexible Plastics
VOC Content Weight
0 g/L
Total Volume
1 qt
Hardener Color
Brown
Compatible Mixer Tip
7100104991
Maximum Application Temperature
80 Degrees F
Compatible Applicator
3M EPX
Maximum Viscosity
30,000 cps
Standards
ASTM D738, OSHA 29 CFR 1910.1200, TSCA
Materials Bonded
Ceramic, Composite, Metal, Plastic, Rubber, Wood
Tensile Strength
3,000 psi
Low Odor
No
Non-Sagging
Yes
Compatible Primer
EC-3901
Marine Grade
No
Minimum Performance Temperature
-65 Degrees F
Full Cure Time
24 hr
Interior/Exterior
Interior/Exterior
Features
Low Temperature Flexibility, Semi-Flexible Bond, Two-Part Urethane
Cured Color
Brown
Included Components
Resin and Hardener
Hardness at Full Cure
60 Shore D
VOC Content Weight Percentage
0%
Consistency
Thick Liquid
Secondary Compatible Materials
Ceramic and Porcelain, Metals, Plastics, Rubber, Wood
Primary Application
For Plastics
Container Type - Adhesives
Can
Brand & Series
3M 3532
Working Time Range
1 min to 10 min
VOC Content Range
No VOC
Max Visc and Text Consistency
30,000 cps
Color Family
Brown
Total Vol plus Container Type
1 qt Can
Shear Strength Range
1000 to 2000 psi

Description

Urethane Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Compatible Primer EC-3901, Container Type Can, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Brown, Features Low Temperature Flexibility, Semi-Flexible Bond, Two-Part Urethane, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Composite, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.