Zoro Homepage

Urethane Adhesive, Black, Dual-Cartridge, 6 PK

  • Mfr # 08217

  • Zoro # G6773118


product price: $416.99
/pk 6, $69.50/ea
Free Shipping & Returns

Key Features

Type
Urethane Adhesive
Color
Black
For Use On
Glass, Metal, Plastic
Container Type
Dual-Cartridge
Size
200 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08217
Zoro #
G6773118
UPC #
00051135082171
Country of Origin
United States

Dimensions

Size
200 mL

Details

Item
Urethane Adhesive
Type
Urethane Adhesive
Color
Black
For Use On
Glass, Metal, Plastic
Container Type
Dual-Cartridge

Description

Universal Adhesive,Clear,200 mL,PK6, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.