Zoro Homepage

Urethane Foam Tape, 0.5x2", PK5, Polyurethane, 2

  • Mfr # 4026

  • Zoro # G5323529


product price: $10.15
/pk 5, $2.03/ea
Sold in multiples of 5 for $50.75

Key Features

Tape Backing Material
Polyurethane
Tape Width
1"
Tape Adhesive Strength
2lb
Tape Core Diameter
1"
Tape Adhesive Format
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026
Zoro #
G5323529
UPC #
888519122952
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Core Diameter
1"
Tape Thickness
1/16 in
Imperial Tape Length
36 yd
Imperial Tape Width
1/2 in

Details

Item
Urethane Foam Tape,0.5x2",PK5
Tape Backing Material
Polyurethane
Tape Adhesive Strength
2lb
Tape Adhesive Format
2
Tape Color
Natural
Tape Adhesive
Acrylic

Description

Urethane Foam Tape,0.5x2 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.