This item is Discontinued.

3M Urethane Foam Tape 4314, Charcoal, Gray, 1 In X 18 Yd, 250 Mil 7000123394

Urethane Foam Tape 4314, Charcoal, Gray, 1 In X 18 Yd, 250 Mil (Discontinued)

  • Mfr # 7000123394
  • Zoro # G004231919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000123394
Zoro #
G004231919
UPC #
51131064430
Country of Origin
United States

Description

Seals Out Moisture, Dust and Drafts_x000D_
3MTM Urethane Foam Tape 4314 is 1/4 in. thick, comprised of a soft conformable, low-density, open-cell foam with a pressure sensitive acrylic adhesive on one side. The adhesive is protected by a silicone treated paper liner. It offers excellent cushioning characteristics while providing high absorbency to seal out moisture, dust and drafts. It can perform under a wide range of temperatures. Special note: Extra care should be taken when handling to avoid damaging tape._x000D_
Recommended Applications_x000D_
Cushion and dampen sound in electronics such as printers, keyboards, computers, aircraft lights and automotive dashboards_x000D_
Register covers_x000D_
Recessed lighting_x000D_
Door, window and cabinet seals_x000D_
Excellent Shear Holding Strength with 3MTM Adhesive 430_x000D_
3MTM Urethane Foam Tape 4314 features 3MTM Adhesive 430. This pressure sensitive, modified acrylic adhesive provides high initial quick-stick to a variety of surfaces and substrates. It has an excellent chemical resistant and shear holding strength, even at elevated temperatures. Adhesive 430 is designed to perform at temperatures up to 180°F (82°C) in the short term and 150°F (70°C) long term. _x000D_
Protect Sensitive Components_x000D_
The adhesion of 3M&tra(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.