Utility Belt, S-Large (28" - 46")
Mfr # 1500113
Zoro # G9557375
product price: $51.75
/eaKey Features
Tool Storage Type Included
Tool Belt
Features
Extremely Lightweight and Easy to Use, Allows User to Customize with Various Tool Pouches and Holsters; Padding Inside Two Layers of Cordura Provide for Durability and Comfort
Size
S-L
SAE or Metric
SAE
Belt Type
Tool Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500113
Zoro #
G9557375
UPC #
852684930216
Country of Origin
Taiwan, Province of China
Dimensions
Size
S-L
Waist Size
28" to 46"
Details
Item
Modular Tool Belt
Tool Storage Type Included
Tool Belt
Features
Extremely Lightweight and Easy to Use, Allows User to Customize with Various Tool Pouches and Holsters; Padding Inside Two Layers of Cordura Provide for Durability and Comfort
SAE or Metric
SAE
Belt Type
Tool Belt
Measurement Type
SAE
Description
Modular Tool Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.