Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cloth, 1-1/2" x 50 yd., 100 J

  • Mfr # 60090002001

  • Zoro # G3326199


product price: $86.25
/ea
Sold in multiples of 5 for $431.25
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
Grit
100
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60090002001
Zoro #
G3326199
UPC #
051144050291
Country of Origin
United States

Dimensions

Overall Width
1-1/2 in
Overall Length
50 yd

Details

Item
Utility Cloth Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
Grit
100
Backing Material
Cloth
Backing Weight
J
Color
Gray

Description

Utility Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.