Zoro Homepage

Utility Cloth, 1-1/2" x 50 yd., 320 J

  • Mfr # 60090002217

  • Zoro # G3326235


product price: $76.95
/ea
Sold in multiples of 5 for $384.75
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
Grit
320
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60090002217
Zoro #
G3326235
UPC #
051144050222
Country of Origin
United States

Dimensions

Overall Width
1.5 Inch
Overall Length
50 Linear Yard

Details

Item
Utility Cloth Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
Grit
320
Backing Material
Cloth
Backing Weight
J
Color
Gray

Description

Utility Cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.