Shop 3M
See all product information
Create Account
Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, 120 Grit
- Mfr # 7000118336
- Zoro # G302580900
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
120
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000118336
- Zoro #
- G302580900
- UPC #
- 51144050284
- Country of Origin
- Taiwan, Province of China
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Closed Coat
- Grit
- 120
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Gray
Dimensions
- Overall Width
- 1.5 in
Description
3M Utility cloth roll, 1-1/2in w x 50 yd, Aluminum oxide, 120 grit the desired length of the strip can be torn from the roll for a specific application. Our aluminum oxide abrasive can be used on ferrous and non-ferrous metals, wood, And plastic. The light j-weight cloth backing proides the flexibility needed to conform to circular edges, Angles, or other contours. It remains durable even when bent or rolled, without tearing or shelling. On the other hand, our cloth can be torn by hand when a smaller piece is needed, without comproising the sanding surface.aluminum oxide is a popular choice among industrial proessionals because of its fast cut-rate and long life. This mineral makes a tough, Durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, Hardness, And strength, It is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, Including ferrous alloys.the sanding surface is closed-coat, meaning that the abrasive mineral covers 100% of the sanding surface, For maximum cutting efficiency. application: cleaning, Contour finishing, Deburring, rust removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.