Zoro Homepage

Utility Cloth Roll, 1"x50yd, P120 Grit, PK5

  • Mfr # 7000118512

  • Zoro # G1931717


product price: $194.99
/pk 5, $39.00/ea
Free Shipping & Returns

Key Features

Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118512
Zoro #
G1931717
UPC #
00051115197901
Country of Origin
Mexico

Dimensions

Overall Length
50 yd
Overall Width
1 in
Width
1 in
Length
50 yd

Details

Item
Utility Cloth Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Fine
Grit
P120
Backing Material
Cloth
Backing Weight
J
Color
Red, Maroon

Description

Utility Cloth Roll, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grade Fine, Grit P120, Overall Length 50 yd, Overall Width 1 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.