
Utility Cloth Roll, 1"x50yd., P80 Grit, PK5
Mfr # 7000118514
Zoro # G1931863
product price: $197.99
/pk 5, $39.60/ea
Free Shipping & Returns
Key Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000118514
Zoro #
G1931863
UPC #
00051115197925
Country of Origin
Mexico
Dimensions
Overall Length
50 yd
Overall Width
1 in
Width
1 in
Length
50 yd
Details
Item
Utility Cloth Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grade
Medium
Grit
P80
Backing Material
Cloth
Backing Weight
J
Color
Red, Maroon
Description
Utility Cloth Roll, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grade Medium, Grit P80, Overall Length 50 yd, Overall Width 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.