Utility Cloth Roll 314D, 1-1/2 in x 20 yd P400 J-weight
- Mfr # 7100081717
- Zoro # G912338335
product price:Â
$
69.59
/ea
Key Features
Overall Length
20 yd
Overall Width
1.5 in
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100081717
- Zoro #
- G912338335
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 20 yd
- Overall Width
- 1.5 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P400
- Backing Material
- Cloth
- Backing Weight
- J
- Color
- Maroon
- Bond Type
- Resin
- Equipment - Machines
- Hand Sanding
- Product Form
- Roll
- Application
- Deburring, Finishing, Surface Preparation
- Coat Type
- Closed Coat
Description
3M Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, these utility rolls come in a range of grades for common applications such as deburring,
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.